Beli Regulator Dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STAHLWERK CO2/Argon Gas Regulator (Regulator Las)Deskripsi:Regulator gas untuk Argon
- Max Welder Argon Regulator (Regulator Las)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- KOGANEI Filter Regulator (Regulator Filter Udara)atribut:
- Fluid Used: Air
- Thread Type: Rc
- Case: With Case guard
- Filter drain Outlet: With drain Cock
- Filtration (µm): 5
- Mass (kg): 0.29
- Operating Temperature Range (°C): 5 to 60
- Pressure Gauge: With Pressure gauge
- Set Pressure Range (MPa): 0.05 to 0.83
- Set Pressure Unit: MPa
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Muraku LPG Regulator Tanaka (Regulator Gas)Deskripsi:Light to medium duty, with two gauges dia. 50mmForged Brass body for maximum strength, alumunium bonnetatribut:
- Code Item: TNK LPG
- Fit Gas: LPG
- Max. Delivery Pressure (bar): 3.5
- Working Pressure (Bar): 0-5
- Cylinder Pressure (bar): 0-40
- Flow (m³/hour): 17
- Muraku Acetylene Gas Regulator (Regulator Las)atribut:
- Code Item: MRK ACETYLENE
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-600/0-40
- Outlet Pressure (psi/bar): 0-35/0-2.5
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
- Morris Single Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Metalwork Precision Proportional Pressure Regulator (Regulator Tekanan Presisi)Deskripsi:Precision proportional pressure regulator REGTRONIC with display OUTatribut:
- Maximum Temperature (°C): 50
- DV AC/DC AmperemeterDeskripsi:Regulator & Analog Panel Meter. High Quality Material.
- KRISBOW Argon Regulator (Regulator Las)atribut:
- Gas Service: Argon, mix gas
- Outlet Flow Gauge (L/minute): 0-25 LPM Argon
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(M)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x190x110
- Camozzi Electric Comm. RegulatorDeskripsi:Series MX-PRO electronic proportional pressure regulator is the result of combining advanced technology of Series K8P electronic proportional micro regulator, with reliability and high performance of Series MX2 modular regulators.This new regulator ensures high precision in pressure regulation, high flow rate and low consumption. Moreover, it can take the most of Series MX ease of assembly to provide particularly compact Manifolds.atribut:
- Construction: Modular, compact, diaphragm type
- Ports Size: G1/2
- Working Temperature (°C): 0 to 50
- Regulated Pressure (bar): 0.15 to 3
- Analogical Input (V): 0-10 DC Ripple ≤ 0.2%,4-20mA
- Analogical Output (V): 0.5-9.5 DC [Feedback]
- Electrical Connection: M8 4 Pin (Male)
- Electrical Supply (V): 24 DC ± 10%
- Hysteresis: ±0.5% FS
- Linearity: ≤ ± 1% FS
- Maximum Inlet Pressure (bar): 11 (10bar), 4 (3bar)
- Mounting: Vertical in-line, wall-mounting (by means of clamps)
- Overpressure Exhaust: with relieving (standard)
- Protection Class: IP51
- Repeatability : ±0.5% FS
- Sensibility: 0.3% FS
- CKD Precision Regulator Rp1000 (Regulator Tekanan Presisi)atribut:
- Sensitivity: Within 0.1% of full span
- Ambient and Flowing Fluid Temperature (°C): -5 to 60 (no freezing)
- Assured Pressure Resistance (MPa): 1.5
- Connector Diameter: Rc1/4
- Included Accessories: Pressure gauge (G49D-6- □)
- Maximum Operating Pressure (MPa): 1
- Minimum Working Pressure (MPa): Set pressure +0.1
- Overall Length (mm): Approx. 99 (at set pressure 0MPa)
- Pressure Gauge Connection Size: Rc1/8
- Repeatability (%): Within ± 0.5% of full span
- Suitable fluid: Compressed clean air
- Type Of Thread: Rc
- DESTEC Gas Regulator Set (Pengatur Tekanan Gas)Deskripsi:DESTEC COM U12RMS – Regulator Gas Tekanan Rendah Plus Meter yang dilengkapi dengan selang dan spiral. Selain itu produk ini memiliki pengaman untuk mencegah resiko kebocoran yang tidak diinginkan.Cara Pemasangan :1. Geser kesamping Plat C, Masukan Spindel katup kelubang Valve Tabung Gas2. Angkat Tuas Regulator kearah depan dan tekan kebawah untuk mengunci
- Muraku Nitrogen Regulator (Regulator Gas)atribut:
- Code Item: MRK NTRG
- Type: Single Stage Cylinder
- Inlet Pressure (psi/bar): 0-3500/0-250
- Outlet Pressure (psi/bar): 0-350/0-25
- Diameter Cylinder (mm): 64
- Diameter Pressure (mm): 60
- Body Material: Brass
- Inlet Connection (mm): M22x1.5
- Outlet Connection (mm): M16x1.5 + Hose Nipple
Daftar Harga Regulator Dc Terbaru October 2026
| STAHLWERK CO2/Argon Gas Regulator (Regulator Las) | Rp259.900 |
| Max Welder Argon Regulator (Regulator Las) | Rp149.900 |
| KOGANEI Filter Regulator (Regulator Filter Udara) | Rp789.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Wipro Gas Regulator (Regulator Gas) | Rp219.900 |
| Muraku LPG Regulator Tanaka (Regulator Gas) | Rp289.900 |
| Muraku Acetylene Gas Regulator (Regulator Las) | Rp199.900 |
| Morris Single Stage Gas Regulator Harris (Regulator Gas) | Rp849.900 |
| Metalwork Precision Proportional Pressure Regulator (Regulator Tekanan Presisi) | Rp17.999.900 |
| DV AC/DC Amperemeter | Rp64.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/STAHLWERK%20CO2%2FArgon%20Gas%20Regulator%20(Regulator%20Las)/cvP106947463-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Max%20Welder%20Argon%20Regulator%20(Regulator%20Las)/P102926383-1.jpg)
/ahP103609377-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Wipro%20Gas%20Regulator%20(Regulator%20Gas)/9iP108527342-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20LPG%20Regulator%20Tanaka%20(Regulator%20Gas)/n3P107848831-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Acetylene%20Gas%20Regulator%20(Regulator%20Las)/h7P107848619-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Single%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nnP103671851-1.jpg)
/qoP109069960-1.jpg)

/2yP102293106-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20Argon%20Regulator%20(Regulator%20Las)/pdP104578913-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)

/jwP102081716-2.jpg)
/2oP102082096-3.jpg)
/jiP103616702-1.jpg)
/9xP106596357-2.jpg)
/krP102276747-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20Nitrogen%20Regulator%20(Regulator%20Gas)/ipP107848673-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)